Elongated Toilet Bowl in White
Hathaway Elongated Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rough-in size: 12"
- Elongated bowl offers added room and comfort
- Material: Vitreous china
- Glazed trapway: 2-1/8"
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- Collection:
- Hathaway
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Bowl Height:
- 14-3/4
- Toilet Bowl Length:
- 27-5/8
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Bowl
- UPC:
- 671021370597
- WaterSense Labeled:
- No