54 x 30 in. Alcove Bathtub with Right Drain in White
Pendant™ 54 54 x 30 in. Alcove Bathtub with Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A119.1 2008
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 49-3/4 in
- Basin Shape:
- Rectangle
- Basin Width:
- 23 in
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2 2008
- Collection:
- Pendant™ 54
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Right
- Drain Opening:
- 2-1/8 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove
- Material:
- Steel
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 15-5/16 in
- Overall Length:
- 54 in
- Overall Width:
- 30 in
- Overflow Type:
- Round
- Soaking Depth:
- 13-1/2 in
- UL Listed:
- No
- UPC:
- 671021013081
- Weight:
- 67 lb
- cUPC Certified:
- No