60 x 30 in Porcelain Enameled Steel Bathtub with Left Hand Drain in White
Pendant™ V 60 x 30 in Porcelain Enameled Steel Bathtub with Left Hand Drain in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Porcelain enameled steel
- Full length tile flange
- Continuous tile flange for watertight corners
- Durabrace structural design
- Rounded, watertight corners
- Foam bottom support pad
Documents
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Collection:
- Pendant™ V
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- GSA Approved:
- No
- Height:
- 14-1/4
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Length:
- 60
- Material:
- Steel
- Overall Length:
- 60
- Overall Width:
- 30
- UL Listed:
- No
- Width:
- 30