Pedestal Lavatory Sink with 4 in. Centerset Faucet in White
Pompano Pedestal Lavatory Sink with 4 in. Centerset Faucet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pedestal leg sold separately
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Pompano
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 4 in
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Installation Type:
- Pedestal Sink
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 671021313594
- Vessel Only:
- Yes