Porcelain Undercounter Oval Lavatory Sink in White
Porcelain Undercounter Oval Lavatory Sink in White
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 4 in
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- UPC:
- 671021015559
- Vessel Only:
- Yes