Vitreous China Oval Lavatory Sink in White
Vitreous China Oval Lavatory Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 4 in
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 16 in x 11 in x 8 in
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 671021369201
- Vessel Only:
- Yes