This product requires certification to purchase.

26 x 16 x 14 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

Bright Citrus 26 x 16 x 14 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

  • Fast #
  • Part #LBTU261614
  • Item #7460394
  • Manufacturer Part #BTU261614
4 out of 5 Customer Rating

Bright Citrus 26 x 16 x 14 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

  • Fast #
  • Part #LBTU261614
  • Item #7460394
  • Manufacturer Part #BTU261614
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Plain
  • Requires Certification

Specifications

Corrugated Strength:
200#, 32 ECT
Corrugated Wall Type:
Single Wall
Height:
16 in
Length:
26 in
Style:
RSC
Width:
14 in