3/8 in. Zinc Rod Coupling (500 per Box)
3/8 in. Zinc Rod Coupling (500 per Box)
Package Quantity Info:
Box: 1 Inner Pack: 1Product Details
Product Details
Specifications
- End Connection 1:
- UNC
- End Connection 2:
- UNC
- End Connections:
- UNC
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Grade:
- A
- Length:
- 1-3/4 in
- Material:
- Zinc
- Package Quantity:
- Box of 500
- Width:
- 9/16 in