5/16 x 3/4 in. Stainless Steel Flat Washer
5/16 x 3/4 in. Stainless Steel Flat Washer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- Zinc Yellow
- Diameter - Inside 1:
- 5/16 in
- Diameter - Outside:
- 3/4 in
- Material:
- Stainless Steel
- Material Type:
- 18-8 SS, 304, 316
- Shape:
- Flat
- Thickness:
- 0.050 in