30 in. Traditional LED Wall Chimney in Stainless Steel, 600 CFM with ACT
This product has been replaced by
Manufacturer Part #BRC-0108
30 in. Traditional LED Wall Chimney in Stainless Steel, 600 CFM with ACT
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Recirculating Kit for BVE-E30BS and BVE-E36BS
- Converts hood to ductless recirculation
- The recirculating kit will filter contaminated air through charcoal filters before being reintroduced back into the kitchen
- Please check your Zephyr range hood's specification sheet to ensure compatibility
Specifications
- Brand Model Compatibility:
- BVE-E30BS, BVE-E36BS
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 10 in
- Height:
- 1 in
- Material:
- Steel
- Number of Lights:
- 0
- Product Type:
- Recirculating Kit
- Type:
- ZBRC0008
- UPC:
- 646328007446
- Width:
- 8 in