This product requires certification to purchase.

30 in. Curved Glass LED Island Chimney, 600 CFM, ACT

This product has been replaced by

CURVED GLASS ISLAND 30 INCH G ACT LED
Zephyr 29-7/8 in. Island Mount Range Hood in Stainless Steel
Manufacturer Part #BML-E30CG
Brisas by Zephyr

Brisas BMI 30 in. Curved Glass LED Island Chimney, 600 CFM, ACT

  • Fast #
  • Part #ZBMLE30BG
  • Item #9700688
  • Manufacturer Part #BML-E30BG
5 out of 5 Customer Rating
Brand image

This product has been replaced by

CURVED GLASS ISLAND 30 INCH G ACT LED
Zephyr 29-7/8 in. Island Mount Range Hood in Stainless Steel
Manufacturer Part #BML-E30CG
Brisas by Zephyr

Brisas BMI 30 in. Curved Glass LED Island Chimney, 600 CFM, ACT

  • Fast #
  • Part #ZBMLE30BG
  • Item #9700688
  • Manufacturer Part #BML-E30BG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Capacitive Touch Controls
  • Airflow Control Technology™ (ACT™)
  • LED Light Strip
  • Dishwasher Safe Aluminum Mesh Filters
  • Quick-Lock Installation System
  • Optional Extension Duct Cover Kit
  • Optional Ductless Recirculating Kit
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
2.7
Application:
Residential
Brand Model Compatibility:
BRC-0007, B1C-00ML
CEC Compliant:
For Sale in CA
CFM:
600 ft3/min
Collection:
Brisas BMI
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Depth:
25-9/16 in
Duct Size:
6 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Mesh
Height:
28 in
Hood Vent Type:
Island
Indoor Outdoor:
Indoor
Installation Type:
Island Mount
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
2
Sones:
6
UL Listed:
Yes
UPC:
646328007514
Vent Ducted or Ductless:
Ducted/Recirculating
Volts:
120V
Watts:
320 W
Weight:
70 lb
Width:
29-15/16 in