36 in. Curved Glass LED Wall Chimney, 600 CFM, ACT
This product has been replaced by
Manufacturer Part #BMI-E36DG
Brisas BMI 36 in. Curved Glass LED Wall Chimney, 600 CFM, ACT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Capacitive Touch Controls
- Airflow Control Technology™ (ACT™)
- LED Light Strip
- Dishwasher Safe Aluminum Mesh Filters
- Dual-Level Lighting
- Optional Ductless Recirculating Kit
- Optional Extension Duct Cover Kit
Specifications
- ADA Compliant:
- No
- AMP:
- 2.6
- Application:
- Residential
- Brand Model Compatibility:
- BRC-0006, B1C-00MI
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- Brisas BMI
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 19-3/4 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Mesh
- Height:
- 23 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 1
- Sones:
- 6
- UL Listed:
- Yes
- UPC:
- 646328007385
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Watts:
- 320 W
- Weight:
- 53 lb
- Width:
- 35-3/16 in