Charcoal Filter Replacement, BML-ExxBx
Charcoal Filter Replacement, BML-ExxBx
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For Use with Zephyr Brisas Model Range Hoods
- Includes 2 charcoal filters
- Easy to install
- Instructions Included
- Recommended to replace every 3 months
- Helps keep your hood operating at peak performance
Documents
Specifications
- Brand Model Compatibility:
- BML-E30BG, BML-E36BG
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2 in
- Height:
- 11 in
- Number of Lights:
- 0
- Product Type:
- Charcoal Filter
- UPC:
- 646328007460
- Width:
- 3 in