Extension Kit for BVE-E30AS Chimney Wall in Stainless Steel
Extension Kit for BVE-E30AS Chimney Wall in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Duct Cover Extension for BVE Models
- Stainless steel colored
- Accommodates up to a 12-foot ceiling height
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- BVE-E30BS, BVE-E36BS
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 8 in
- Energy Star Compliant:
- No
- Height:
- 35 in
- Material:
- Steel
- Product Type:
- Duct Cover
- UL Listed:
- No
- UPC:
- 646328000768