Recirculating Kit, BMI-ExxCx
Recirculating Kit, BMI-ExxCx
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Recirculating Kit for BMI-ExxCx
- Converts hood to ductless recirculation
- Compatible with BMI-E30CG and BMI-E36CG
Specifications
- Brand Model Compatibility:
- BMI-E30CG, BMI-E36CG
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 9 in
- Height:
- 5 in
- Material:
- Steel
- Number of Lights:
- 0
- Product Type:
- Recirculating Kit
- UPC:
- 646328007422
- Width:
- 10 in