Recirculating Kit, BML-ExxBx
Recirculating Kit, BML-ExxBx
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Recirculating Kit for BML-E30BG and BML-E36BG
- Converts hood to ductless recirculation
- The recirculating kit will filter contaminated air through charcoal filters before being reintroduced back into the kitchen
- Please check your Zephyr range hood's specification sheet to ensure compatibility
Specifications
- Brand Model Compatibility:
- BML-E30BG, BML-E36BG
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 10 in
- Height:
- 3 in
- Material:
- Steel
- Number of Lights:
- 0
- Product Type:
- Recirculating Kit
- UPC:
- 646328007439
- Width:
- 9 in