1 x 1/2 in. Low Carbon Steel Staple
1 x 1/2 in. Low Carbon Steel Staple
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Length:
- 1 in
- Material:
- Low Carbon Steel
- Tool Type:
- Staple
- UPC:
- 780227719809
- Width:
- 1/2 in