This product requires certification to purchase.

1 x 1/2 in. Low Carbon Steel Staple

Briscon Electric Manufacturing

1 x 1/2 in. Low Carbon Steel Staple

  • Fast #
  • Part #BSN40IB5000
  • Item #2335101
  • Manufacturer Part #SN40IB5000
3.2 out of 5 Customer Rating
Briscon Electric Manufacturing

1 x 1/2 in. Low Carbon Steel Staple

  • Fast #
  • Part #BSN40IB5000
  • Item #2335101
  • Manufacturer Part #SN40IB5000
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
1 in
Material:
Low Carbon Steel
Tool Type:
Staple
UPC:
780227719854
Width:
1/2 in