This product requires certification to purchase.

Brita Elite Filter 12 Pack

Brita®

Brita Elite Filter 12 Pack

  • Fast #
  • Part #BOB06
  • Item #10465164
  • Manufacturer Part #OB06
3.2 out of 5 Customer Rating
Brand image
Brita®

Brita Elite Filter 12 Pack

  • Fast #
  • Part #BOB06
  • Item #10465164
  • Manufacturer Part #OB06
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Removes 99% of lead
  • Average filter life is 6-months
  • Case of 12 eliminates the use of almost 11,000 single use plastic 16.9 fl oz bottles
  • Environmentally friendly and sustaining
  • Requires Certification

Specifications

Capacity:
120 gal
Contaminant Removal:
Lead, Chlorine, Cadmium, Mercury
Maximum Temperature:
85
Minimum Temperature:
32
NSF:
NSF 42, NSF 53, NSF 401
NSF Certified:
Yes
Weight:
11.76 lb