Pacifica Water Pitcher with Elite™ Filter (Pack of 2)
Pacifica Water Pitcher with Elite™ Filter (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Point-of-use lead filtration solution
- Meets EPA Lead and Copper Rule Revision (LCRR)
- Removes 99% of lead
- Provides 10 cups of water per fill
- Average filter life is 6-months
- Electronic indicator notifies user when filter replacement is needed
- Also removes chlorine taste and odor, Cadmium, Mercury, Benzene, Asbestos, and more
- Replaces up to 1,800 16.9 fl oz single-use plastic bottles per year
- Environmentally friendly and sustaining
Specifications
- Capacity:
- 10 Cups
- Contaminant Removal:
- Lead, Chlorine, Cadmium, Mercury
- Filter Life (Months):
- 6 mo
- Height:
- 10-1/4 in
- Length:
- 11 in
- Maximum Temperature:
- 85
- Minimum Temperature:
- 32
- NSF:
- NSF 42, NSF 53, NSF 401
- NSF Certified:
- Yes
- Weight:
- 3.6 lb
- Width:
- 6-1/8 in