*AVAIL 0521 *CVR* BRIZO MTG HDWR
*AVAIL 0521 *CVR* BRIZO MTG HDWR
Package Quantity Info:
Each: 1 Pallet: 9680-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Depth:
- 2-69/100
- Height:
- 4-19/50
- Material:
- Plastic
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Type:
- DRP101810
- UPC:
- 195205007852