*CVR* *VESI SGL MTL LEV HDL KIT
*CVR* *VESI SGL MTL LEV HDL KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3468-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Metal
- Number of Handles:
- Single Handle
- Type:
- DRP41923RB
- UPC:
- 034449714228