*CVR* 42 TRADITIONAL GRAB BAR
*CVR* 42 TRADITIONAL GRAB BAR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 99-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 1/4" diameter, 3" diameter flanges
- Extends 2 3/4" from wall, 1 1/2" wall clearance
- Concealed mounting
- Mounting hardware & retrievable wall anchor included
- Supports up to 500 lbs. of force, twice the ADA requirement
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Brizo
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-22/25
- Hardware Included:
- Yes
- Height:
- 3
- Installation Type:
- Wall Mount
- Material:
- Metal
- Type:
- Accessory
- UPC:
- 034449852708
- Width:
- 42