*CVR* AUTO-DRN 240V
*CVR* AUTO-DRN 240V
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 324-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Brizo's limited 2 year warranty
- Genuine Brizo part
Specifications
- ADA Compliant:
- No
- Depth:
- 3-1/2
- Height:
- 4-1/4
- Length:
- 3-1/2
- Material:
- Brass
- Product Type:
- Cartridge
- Proposition 65:
- WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- DEP102738
- UPC:
- 195205092155
- Width:
- 2-19/50