*CVR* B-SCRW CVR *BRIZO TSTAT
Levoir *CVR* B-SCRW CVR *BRIZO TSTAT
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1703-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Levoir
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 14/25
- Faucet Part Type:
- Faucet Hole Cover
- Height:
- 3-69/100
- Length:
- 14/25
- Material:
- Plastic
- Material Type:
- ABS
- UPC:
- 034449555180
- Width:
- 3-69/100