This product requires certification to purchase.

*CVR* CCY 1.75 GPM BRIZO BRIZO TRAD

Brizo

Traditional *CVR* CCY 1.75 GPM BRIZO BRIZO TRAD

  • Fast #
  • Part #DRP52090GL
  • Item #7716910
  • Manufacturer Part #RP52090GL
4.8 out of 5 Customer Rating
Brand image
Brizo

Traditional *CVR* CCY 1.75 GPM BRIZO BRIZO TRAD

  • Fast #
  • Part #DRP52090GL
  • Item #7716910
  • Manufacturer Part #RP52090GL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 90
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single spray setting: Rainfall Spray
  • Finished spray face
  • Intended for overhead raincan orientation only
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Traditional
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
4-1/2 in
Faucet Mount:
Wall Mount
Height:
9-19/50 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
UPC:
034449878098
WaterSense Labeled:
Yes
Width:
9-3/8 in