*CVR* MYSTIX BILATERAL STM HD
*CVR* MYSTIX BILATERAL STM HD
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 112-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Brizo's 2 year limited warranty
- Steam head should be mounted 12" - 18" above the finished floor or 6" above the rim of the tub
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Chrome
- Depth:
- 19/50
- End Connection 1:
- NPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Height:
- 1
- Installation Type:
- Wall Mount
- Length:
- 12
- Material:
- Plastic
- Product Type:
- Steam Head
- Proposition 65:
- WARNING This product can expose you to DINP Phthalate, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- DRP103317PCL
- UPC:
- 195205086246
- Width:
- 12