*CVR* MYSTIX CLASSIC SQ STM HD
*CVR* MYSTIX CLASSIC SQ STM HD
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 3036-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-1/4
- Height:
- 3-19/100
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Product Type:
- Steam Head
- Type:
- DRP103316PNL
- UPC:
- 195205085843
- Width:
- 3-19/100