*CVR* MYSTIX RND STM HD
*CVR* MYSTIX RND STM HD
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 3036-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Brizo's 2 year limited warranty
- Steam line should protrude 1/4" to 1/2" from finished surface
- Steam head should be mounted 12" - 18" above the finished floor or 6" above the rim of the tub
- Includes silicone cover
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/4
- Diameter:
- 3-3/8
- End Connection 1:
- NPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Height:
- 3-19/50
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Product Type:
- Steam Head
- Type:
- DRP103313BL
- UPC:
- 195205085508
- Width:
- 3-19/50