*CVR* MYSTIX SQ STM CNTL
*CVR* MYSTIX SQ STM CNTL
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 63/100
- Height:
- 3-3/4
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- ABS
- Type:
- DEP103314GLL
- UPC:
- 195205085904
- Width:
- 3-3/4