*CVR* PLAS ADPT
*CVR* PLAS ADPT
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 832-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Covered under Brizo's limited 2 year warranty
- Genuine Brizo part
- Made in America
Specifications
- ADA Compliant:
- No
- Depth:
- 1-1/2
- Height:
- 1-1/2
- Material:
- Plastic
- Product Type:
- Mounting Hardware Kit
- Type:
- DRP102736
- UPC:
- 195205092766