*CVR* VIRAGE HDL SET SCRW BTN WRCH
*CVR* VIRAGE HDL SET SCRW BTN WRCH
Package Quantity Info:
Each: 1 Pallet: 13024-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Height:
- 1
- Material:
- Zinc
- Type:
- DRP93270GL
- UPC:
- 034449871747
- Width:
- 1