This product requires certification to purchase.

*TRADIT CVR ASSY

Brizo

*TRADIT CVR ASSY

  • Fast #
  • Part #DRP52397PN
  • Item #4292036
  • Manufacturer Part #RP52397PN
5 out of 5 Customer Rating
Brand image
Brizo

*TRADIT CVR ASSY

  • Fast #
  • Part #DRP52397PN
  • Item #4292036
  • Manufacturer Part #RP52397PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2480
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Center hole cover assembly for 3-hole installations
  • Includes installation hardware
  • Accommodates up to 3" deck thickness
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Part Type:
Cover
Type:
Faucet
UPC:
034449661560