1-1/2 in. Zinc Repair Kit for T67488
1-1/2 in. Zinc Repair Kit for T67488
Package Quantity Info:
Each: 1 Pallet: 2880-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- T67488
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Repair Kit
- Height:
- 2-22/25
- Length:
- 1-1/2
- Material:
- Zinc
- UPC:
- 034449856829
- Width:
- 1