1-1/4 in. Brass P-Trap in Matte Black
1-1/4 in. Brass P-Trap in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 432-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 1/4" diameter drain pipe
- 12" overall length
- Brass construction
- Adjustable rotation on tube outlet
- Slip-joint inlet
- Optional extension tube (RP101908XX) available for sink drain pipe
- Attaches to drain body or tailpiece with 1-1/4"-11 NPSM threaded connection
- Compatible with Brizo drain models: RP72411, RP72412, RP72413 & RP72414
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Connection Type:
- Slip-Joint
- Gauge (metal):
- 20
- Height:
- 5-19/50
- Length:
- 12-22/25
- Trap Material:
- Brass
- Trap Size:
- 1-1/4
- UPC:
- 195205025184