1-1/4 in. Brass Sink Trap in Nickel
1-1/4 in. Brass Sink Trap in Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Brass Construction
- 12" straight arm
- Escutcheon included
- Removeable cleanout cover
- Attaches to drain body or tailpiece with 1-1/4"-11 NPSM threaded connection
- Compatible with Brizo Drain models: RP72411, RP72412, RP72413 & RP72414
Specifications
- Cleanout:
- Yes
- Color Finish Name:
- Polished Nickel
- Connection Type:
- NPSM
- Depth:
- 13 in
- Height:
- 9-3/4 in
- Length:
- 13 in
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in
- UPC:
- 195205044505
- Width:
- 3 in