1-5/16 in. Brass P-Trap in Brilliance® Black Onyx
1-5/16 in. Brass P-Trap in Brilliance® Black Onyx
Package Quantity Info:
Each: 1 Case: 3 Pallet: 432-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 1/4" diameter drain pipe
- 12" overall length
- Brass construction
- Adjustable rotation on tube outlet
- Slip-joint inlet
- Optional extension tube (RP101908XX) available for sink drain pipe
- Finished to match Brizo products
- 20 ga. brass construction
- Escutcheon included
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Connection Type:
- Slip-Joint
- Gauge (metal):
- 20
- Height:
- 5-19/50
- Length:
- 12-22/25
- Trap Material:
- Brass
- Trap Size:
- 1-5/16
- UPC:
- 195205025290