1-5/8 in. Pop-Up Drain Assembly Bathroom Sink Drain with Overflow in Brilliance® Black Onyx
1-5/8 in. Pop-Up Drain Assembly Bathroom Sink Drain with Overflow in Brilliance® Black Onyx
Package Quantity Info:
Each: 1 Case: 4 Pallet: 720-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 2-3/4" diameter push button drain
- Less overflow holes-for use with lavatory sinks less overflow drain holes
- Fits sinks with standard 1-5/8" drain hole size
- If used with electronic lavatory, must use plastic tailpiece included
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Drain Opening:
- 1-5/8 in
- Grid Drain Material:
- Brass
- Overflow Included:
- No
- Product Type:
- Push & Seal Drain Assembly
- Strainer Diameter:
- 2-3/4 in
- Tailpiece Length:
- 3-45/64 in
- Tailpiece Style:
- Straight
- UPC:
- 034449956918