This product requires certification to purchase.

1-7/8 in. Brass Escutcheon in Luxe Gold

Brizo

1-7/8 in. Brass Escutcheon in Luxe Gold

  • Fast #
  • Part #DRP80414GL
  • Item #7720487
  • Manufacturer Part #RP80414GL
5 out of 5 Customer Rating
Brand image
Brizo

1-7/8 in. Brass Escutcheon in Luxe Gold

  • Fast #
  • Part #DRP80414GL
  • Item #7720487
  • Manufacturer Part #RP80414GL
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 588
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4" lavatory escutcheon
  • Overall height = 3/8"
  • Can be used with any Charlotte® or Rook™ single-hole lavatory
  • Requires Certification

Specifications

Brand Model Compatibility:
Rook™ 65461LF Lavatory Faucet
CARB OTC LEED Compliant:
No
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
FM Approved:
No
Fits Pipe Size:
1-7/8 in
GSA Approved:
No
Hardware Included:
No
Height:
19/50 in
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
UL Listed:
No
UPC:
034449868921
Width:
4 in