1 in. Diverter Assembly for T70130 Tub Filler
1 in. Diverter Assembly for T70130 Tub Filler
Package Quantity Info:
Each: 1 Pallet: 2400-
Pick Up Not AvailableNot available in PA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in PA
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- T70130 Tub Filler
- CEC Compliant:
- For Sale in CA
- Faucet Part Type:
- Diverter
- GSA Approved:
- No
- Height:
- 5
- IAPMO Listed:
- No
- Length:
- 1
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449918343
- WaterSense Labeled:
- No
- Width:
- 4-1/2