1.5 gpm Body Spray Trim in Brilliance Brushed Nickel (Trim Only)

You last purchased this on
 
Brizo

1.5 gpm Body Spray Trim in Brilliance Brushed Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

1.5 gpm Body Spray Trim in Brilliance Brushed Nickel (Trim Only)

  • Fast #
  • Part #DT84613BN
  • Item #4899795
  • Manufacturer Part #T84613-BN
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1/2" rough-in
  • 3 1/2" height and width
  • Flush mount installation
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Body Spray Flow Rate:
1.5 gpm
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-47/50 in
Faucet Height:
2-1/2 in
Faucet Material:
Plastic
Flow Rate:
1.50 gpm
Handle Material:
Plastic
Height:
3-1/2 in
Length:
13/32 in
Material:
Plastic
Maximum Height:
3-1/2 in
NSF Certified:
No
Product Type:
Faucet
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
Yes
Type:
Faucet
WaterSense Labeled:
No
Weight:
0.975 lb