1.5 gpm Touch Clean Body Spray Sprayhead in Venetian Bronze
HydraChoice 1.5 gpm Touch Clean Body Spray Sprayhead in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 3168-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Touch-Clean® nozzles – swipe away mineral deposits
- Automatically extend 1 11/32" when water is turned on
- Interchangeable by user offering choice and differentiation in feel
- Adjust up to 50° in any direction when extended
- 1 3/4" diameter
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Body Spray Flow Rate:
- 1.5 gpm
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- HydraChoice
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 1 in
- Faucet Connection Size:
- 1-3/4 in
- Faucet Material:
- Plastic
- Flow Rate:
- 1.5 gpm
- Height:
- 1-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 1 in
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full Spray
- Trim Only:
- No
- UPC:
- 034449735469
- WaterSense Labeled:
- No
- Width:
- 1-3/4 in