12 in. Grab Bar in Brilliance® Luxe Steel®
12 in. Grab Bar in Brilliance® Luxe Steel®
Package Quantity Info:
Each: 1 Case: 3 Pallet: 300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 1/4" diameter, 3" diameter flanges
- Extends 2 3/4" from wall, 1 1/2" wall clearance
- Concealed mounting
- Mounting hardware & retrievable wall anchor included
- Supports up to 500 lbs. of force, twice the ADA requirement
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 3-1/2
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 2-22/25
- Diameter:
- 1-1/4
- Hardware Included:
- Yes
- Height:
- 3-1/2
- Installation Type:
- Wall Mount
- Length:
- 12
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 2-3/4
- UPC:
- 034449867641
- Width:
- 12