12 in. Grab Bar in Venetian Bronze
12 in. Grab Bar in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 297-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Supports up to 500 lbs. of force, twice the ADA requirement
- 1 1/4" diameter, 3" diameter flanges; extends 2 3/4" from wall, 1 1/2" wall clearance
- Concealed mounting, mounting hardware & retrievable wall anchor included
- Mounting hardware & retrievable wall anchor included
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-7/8 in
- Diameter:
- 3 in
- Hardware Included:
- Yes
- Height:
- 3 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Material:
- Metal
- Mount Type:
- Wall
- UPC:
- 034449722803
- Weight Capacity:
- 500 lb
- Width:
- 1-1/4 in