12 in. P-Trap Extension Tube in Matte Black
12 in. P-Trap Extension Tube in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brass Construction
- 1- 1/4" diameter
- 12" tailpiece extension tube with compression brass nut and rubber washer
- Extends lavatory sink tailpiece to waste trap
- Can be cut to length
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Connection Type:
- Slip-Joint
- Height:
- 12
- Trap Material:
- Brass
- Trap Size:
- 1-1/4
- Type:
- DRP103667BL
- UPC:
- 195205105077