This product requires certification to purchase.

1.5 gpm Massaging Body Spray Sprayhead in Brilliance Polished Nickel

Brizo

HydraChoice™ 1.5 gpm Massaging Body Spray Sprayhead in Brilliance Polished Nickel

  • Fast #
  • Part #DSH84101PN
  • Item #4899797
  • Manufacturer Part #SH84101-PN
5 out of 5 Customer Rating
Brand image
Brizo

HydraChoice™ 1.5 gpm Massaging Body Spray Sprayhead in Brilliance Polished Nickel

  • Fast #
  • Part #DSH84101PN
  • Item #4899797
  • Manufacturer Part #SH84101-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 3168
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • H2Okinetic® Technology with self-cleaning spray holes
  • Automatically extend 1 11/32" when water is turned on
  • Interchangeable by user offering choice and differentiation in feel
  • Adjust up to 50° in any direction when extended
  • 2 3/4" diameter
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
Body Spray Flow Rate:
1.5 gpm
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
HydraChoice™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1 in
Faucet Material:
Plastic
Flow Rate:
1.5 gpm
Height:
1-3/4 in
Installation Type:
Wall Mount
Length:
1 in
NSF Certified:
No
Showerhead Function:
Single
Spray Type:
Massaging
Trim Only:
No
UPC:
034449735537
WaterSense Labeled:
No
Width:
1-3/4 in