This product requires certification to purchase.

1.5 gpm Soothing Body Spray Sprayhead in Matte Black

Brizo

1.5 gpm Soothing Body Spray Sprayhead in Matte Black

  • Fast #
  • Part #DSH84100BL
  • Item #4899771
  • Manufacturer Part #SH84100-BL
3.2 out of 5 Customer Rating
Brand image
Brizo

1.5 gpm Soothing Body Spray Sprayhead in Matte Black

  • Fast #
  • Part #DSH84100BL
  • Item #4899771
  • Manufacturer Part #SH84100-BL
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 10000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • H2Okinetic® Technology with self-cleaning spray holes
  • Automatically extend 1 11/32" when water is turned on
  • Interchangeable by user offering choice and differentiation in feel
  • Adjust up to 50° in any direction when extended
  • 1 3/4" diameter
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Body Spray Flow Rate:
1.5 gpm
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1 in
Faucet Material:
Plastic
Flow Rate:
1.50 gpm
Height:
1-3/4 in
NSF Certified:
No
Showerhead Function:
Single
Spray Type:
H2Okinetic®
Trim Only:
No
UPC:
034449735551
WaterSense Labeled:
No
Width:
1-3/4 in