This product requires certification to purchase.

2-1/8 x 5-9/32 in. Bathroom Sink Drain in Brilliance® Luxe Nickel®

Brizo

2-1/8 x 5-9/32 in. Bathroom Sink Drain in Brilliance® Luxe Nickel®

  • Fast #
  • Part #DRP81627NK
  • Item #7211826
  • Manufacturer Part #RP81627NK
3.4 out of 5 Customer Rating
Brand image
Brizo

2-1/8 x 5-9/32 in. Bathroom Sink Drain in Brilliance® Luxe Nickel®

  • Fast #
  • Part #DRP81627NK
  • Item #7211826
  • Manufacturer Part #RP81627NK
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 1000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 2-1/8 in. diameter push button drain
  • Less overflow holes-for use with lavatory sinks less overflow
  • Fits sinks with standard 1-5/8 in. drain hole size
  • If used with electronic lavatory, must use plastic tailpiece included
  • Requires Certification
Dimensions & Measurements
Drain Opening
1-5/8 in
Overall Height
8-3/32 in
Strainer Diameter
2-1/8 in
Tailpiece Length
5-9/32 in
Included Components
Overflow Included
No
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brilliance Luxe Nickel
Drain Body Material
Brass
Grid Drain Material
Brass
Tailpiece Style
Straight
Warranty & Product Information
ANSI
ANSI A117.1
ASME
ASME A112.18.2
CSA Certified
CSA B125.2
Product Type
Drain Assembly
UPC
034449823647