Brizo
2-1/4 in. Handle Kit in Luxe Nickel
Part #DHL6633NK | Item #7211859 | Manufacturer Part #HL6633-NK
How to get it:
Product Details
- Handles are ADA compliant
- Model number = one set of handles for LHP models
- Textural knurling detail
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Brand Model Compatibility: Litze™ T66T035
Cartridge Type: Thermostatic
Color Finish: Luxe Nickel
Color Finish Category: Nickel Tones
Deck Plate Included: No
Depth: 2-1/4 in
Faucet Part Type: Handle Kit
Faucet Type: Tub & Shower Faucet
GSA Approved: No
Handle Type: T-handle
Height: 2-3/4 in
IAPMO Listed: No
Length: 2-1/4 in
Material: Zinc
NSF Certified: No
Number of Handles: Single Handle
Origin: Global
Side Spray: No
Smart Home Enabled: No
Style: Modern
Trim Only: No
WaterSense Labeled: No
Weight: 0.722
Width: 3-15/16 in