Sensori® Thermostatic Valve Trim Handle Kit - T-Lever in Brilliance® Polished Nickel®
Litze Sensori® Thermostatic Valve Trim Handle Kit - T-Lever in Brilliance® Polished Nickel®
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1800-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handle is ADA compliant
- Model number = one handle for LHP model
- Textural knurling detail
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Litze™ T66T035
- Cartridge Type:
- Thermostatic
- Collection:
- Litze
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 034449824248
- WaterSense Labeled:
- No
- Width:
- 3-15/16 in